13-MXS, Precision Slide Tables (Cross Roller Bearings) - Clean Room Series
The 13-MXS is a clean room, precision slide table integrated with guides and rails combined with cross roller bearings to isolate the load bearing from the movement of the dual rods and piston seals. Its surfaces are electroplated using RAYDENT treatment technology, completely integrating the RAYDENT coating with the base metal so the semi-permanent coating will not separate or exfoliate. A relief plate was added to the body to house relief bushings and a vacuum port to vacuum particles equally on both sides of the piston rods to prevent particle leakage. Silicon rubber dust covers and plugs have also been attached to the floating parts to prevent particles from leaking.
- Bore sizes: 6, 8, 12, 16, 20, 25 mm
- Rubber bumper with stroke adjuster
- PTFE grease as standard
- RoHS compliant
- Auto switch capable
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
