MQQ, Compact Cylinder, Metal Seal, Low Friction
The MQQ cylinder is a compact, low friction cylinder designed for low pressure, low speed, uniform speed or low friction applications. MQQ is available as standard or a lateral load resisting type (with built-in ball bushings). Bore sizes range from 10mm to 28mm and strokes are available up to 100mm.
- Low friction, metal seal cylinders.
- Bore sizes: 10, 16, 20, 25, 32, 40 mm.
- Available in a lateral load resisting type.
- Long service life of 10,000 km for 100 million full cycles.
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
