SFD, Clean Air Filter
SF series clean air filters are available as cartridge type or disposable type models. The filtration level is 0.01 micron (filtering efficiency of 99.99%) on units with membrane elements. The SFB20, with a sintered metallic element, has a nominal filtration of 120 micron. The SF series can be used under different environments with chemical resistant and heat resistant materials (refer to catalog specifications for each series).
- Maximum operating pressure: 1.0 MPa (at 20°C)
- Initial pressure drop: 0.03 MPa (at inlet pressure 0.7 MPa, maximum flow)
- Disposable (non-replaceable element) and Cartridge Type (replaceable element)
- Operating temperature: 5 to 45°C
- RoHS compliant
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
