VS7-8, ISO Interface Solenoid Valve, Metal Seal, Size 2
Dimensions of SMC's VS7 series conform to ISO interface sizes 1 and 2. The pilot operated metal seal design allows the valve to be used with non-lube dry air and still maintain a long life. The VS7 is available in 2 or 3 position, double or single action. Manifolds are available with a large variety of functions and piping configurations.
- Size 2, ISO interface solenoid valve
- Fluid: air/inert gas
- Operating pressure: 0.1 to 1.0MPa
- Single or double solenoids
- Options include indicator light, direct manual override, wedge packing style, individual pilot EXH, surge voltage suppressor
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
