13-MXSL, Precision Slide Tables (Cross Roller Bearings) - Clean Room Series, Symmetrical Type
The 13-MXS*L is a clean room, precision slide table integrated with guides and rails combined with cross roller bearings to isolate the load bearing from the movement of the dual rods and piston seals. The ports and stroke adjuster positions are located opposite from the 13-MXS, clean room type in a symmetrical or mirror image of each other to minimize clearance for adjacent mounting applications. Its surfaces are electroplated using RAYDENT treatment technology, completely integrating the RAYDENT coating with the base metal so the semi-permanent coating will not separate or exfoliate. A relief plate was added to the body to house relief bushings and a vacuum port to vacuum particles equally on both sides of the piston rods to prevent particle leakage. Silicon rubber dust covers and plugs have also been attached to the floating parts to prevent particles from leaking.
- Bore sizes: 6, 8, 12, 16, 20, 25 mm
- Rubber bumper with stroke adjuster
- PTFE grease as standard
- RoHS compliant
- Auto switch capable
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
