SV1000-4000, Single Valve, Subplate Type, IP67 Protection
                
                The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
- Single valve, sub-plate type
 - IP67 protection
 - Fluid: air
 - Port sizes: 1/8, 1/4, 3/8, 1/2
 - Thread types: Rc, G, NPT, NPTF
 
- Gray are not compatible with other selected option value.
 - Red conflict with another selected option value.
 - Amber are not recommended.
 
Downloads
The part number needs to be complete in order to view/download CAD Models.
