Ľutujeme, ale s Vašim účtom nieje možné vytvárať objednávky.
Close

Spravovanie cenových ponúk je k dispozícii iba užívateľom s obchodnými účtami vyššieho stupňa. Môžete si vyžiadať cenovú ponuku, tá Vám však bude zaslaná E-mailom.

Zmeňte svoj účet na firemný pre pokročilejšie možnosti a osobný servis.

ATTENTION
Pozor
  • BDI Warehouse Store je limitovaný katalóg obsahujúci iba skladové položky, ktorých ceny sú určené výlučne na samoobslužný nákup online v BDI Warehouse Store.

  • Uvedené ceny sú k dispozícii len v predajni Warehouse Store, nie v pobočkách BDI.

  • Všetky predaje podliehajú dani (žiadne nákupy oslobodené od dane) a platia sa kreditnou kartou. Nie je možné ich účtovať na váš účet BDI.

  • Všetky objednávky zahŕňajú poplatok 5 USD za pozemnú prepravu.

  • Ak chcete nakupovať pomocou svojho účtu BDI, kliknite na tlačidlo Zrušiť.
  
ATTENTION
Pozor
Čoskoro nebude možné používať BDIExpress v prehliadači Internet Explorer.

Microsoft ukončuje podporu prehliadača Internet Explorer. Odporúča sa prechod na Microsoft Edge alebo iný prehliadač.



Alebo kliknite sem pre stiahnutie iného prehliadača 
 

3000 Series

3000 Series

SMC has improved product performance and reliability with the redesigned SY series valve.  The SY3000 and SY5000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. By using H-NBR seal material for the main valve and seals, Ozone resistance has been improved.   Side, top and bottom port/pipe directions are available to allow flexible installation.  The SY is available in body ported or base mounted styles, and can be used individually or manifold mounted.


5000 Series

5000 Series

SMC has improved product performance and reliability with the redesigned SY series valve.  The SY3000 and SY5000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. By using H-NBR seal material for the main valve and seals, Ozone resistance has been improved.   Side, top and bottom port/pipe directions are available to allow flexible installation.  The SY is available in body ported or base mounted styles, and can be used individually or manifold mounted.


7000 Series

7000 Series

SMC has improved product performance and reliability with the redesigned SY series valve. The SY3/5/7000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. Improved solenoid and spool design makes the New SY the most durable valve in the market. The valve is rated at 70 million cycles for the rubber seal and 200 million cycles for the metal seal. Side, top and bottom port/pipe directions are available to allow flexible installation. The SY is available in body ported or base mounted styles, and can be used individually or manifold mounted.


SY Accessories New

SY Accessories New

SMC has improved product performance and reliability with the redesigned SY series valve.  The SY3000 and SY5000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. By using H-NBR seal material for the main valve and seals, Ozone resistance has been improved.   Side, top and bottom port/pipe directions are available to allow flexible installation.  The SY is available in body ported or base mounted styles, and can be used individually or manifold mounted.


Valve Manifold Configurator

Valve Manifold Configurator

Our manifolds and valves can be designed by you. Online valve manifold configurator that allows you to design your own valve/manifold. You can choose your I/O type, select a specific valve for each station and even choose blanking plates for future expansion. After designing your valve/manifold, you can download the CAD model and BOM for your assembly.