C(D)S2, Air Cylinder, Double Acting, Single Rod
Series CS2 double acting, single rod, non-lube air cylinder. Aluminum die-cast is used for both the rod and head covers, which means a maximum weight reduction of approximately 50% (basic 125mm bore, 100mm stroke). This series is available in bore sizes 125mm, 140mm and 160mm with maximum strokes up to 1600mm (depending on the mounting configuration). Air cushions are standard on both ends. Other options include auto switches, rod boots, and Rc, NPT or G thread types.
C(D)S2W, Air Cylinder, Double Acting, Double Rod
Series CS2 double acting, double rod, non-lube air cylinder. Aluminum die-cast is used for both the rod and head covers, which means a maximum weight reduction of approximately 50% (basic 125mm bore, 100mm stroke). This series is available in bore sizes 125mm, 140mm and 160mm with maximum strokes up to 1200mm (depending on the mounting configuration). Air cushions are standard on both ends. Other options include auto switches, rod boots, and Rc, NPT or G thread types.
C(D)S2Y, Smooth Cylinder, Double Acting, Double Rod
Series CS2Y double acting, single rod, smooth option, air cylinder. Smooth option is perfect for low pressure or low speed applications. Aluminum die-cast is used for both the rod and head covers, which means a maximum weight reduction of approximately 50% (basic 125mm bore, 100mm stroke). This series is available in bore sizes 125mm, 140mm and 160mm with maximum strokes up to 1600mm (depending on the mounting configuration). Air cushions are standard on both ends. Other options include auto switches, rod boots, and Rc, NPT or G thread types.
C(D)S2, Double Acting, Single Rod, Rod Option
Series CS2-XC86 double acting, single rod, non-lube air cylinder that includes the rod end bracket. Aluminum die-cast is used for both the rod and head covers, which keep the actuator light weight. This series is available in bore sizes 125mm, 140mm and 160mm.
CS2, Double Acting, Single Rod, Temperature Options
Series CS2 with high temperature option is a double acting, single rod, non-lube air cylinder. Aluminum die-cast is used for both the rod and head covers, which keep the actuator light weight. This series is available in bore sizes 125mm, 140mm, and 160mm.
C(D)S2, Double Acting, Single Rod, Port Option
Series CS2-XC3 double acting, single rod, non-lube air cylinder with port location option. Aluminum die-cast is used for both the rod and head covers, which keep the actuator light weight. This series is available in bore iszed 125mm, 140mm and 160mm.
C(D)S2, Double Acting, Single Rod, Stroke Options
Series CS2 with stroke options provides unique solutions for specialized applications. It has the same great features as the standard CS2 air cylinder. Lightweight aluminum die-cast is used for both the rod and head covers. This series is available in bore sizes 125mm, 140mm, and 160mm. Air cushions are standard on both ends.
C(D)S2, Double Acting, Single Rod, Environmental Options
Series CS2 with environmental options is a double acting, single rod, non-lube air cylinder that is well suited for tougher applications. Aluminum die-cast is used for both the rod and head covers, which means a maximum weight reduction of approximately 50% (basic 125mm bore, 100mm stroke). This series is available in bore sizes 125mm, 140mm, and 160mm with maximum strokes up to 1600mm (dependings on the mounting configuration).
