NC(D)J2, Miniature Stainless Steel Cylinder, Double Acting, Single Rod
Series NCJ2 single rod, double acting, miniature cylinders. Available in bore sizes 6, 10, 16mm and stroke lengths up to 8". Basic, foot, front flange and double rear clevis mounting options. Auto-switch capable. Other optional features include rubber bumpers and port location.
- Standard type, double acting, single rod
- Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
- Standard strokes from 1/2" to 8"
- Auto switch capable
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
