C(D)QS, Compact Cylinder, Double Acting, Single Rod
The CQS single rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers standard long strokes (up to 300mm) in four bore sizes from 12 to 25mm. Long stroke versions incorporate a wear band and thicker piston to handle the increased bearing needs of the longer strokes. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
C(D)QSW, Compact Cylinder, Double Acting, Double Rod
The CQS double rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQS offers strokes up to 50mm. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
C(D)QSK, Compact Cylinder, Double Acting, Single Rod, Non-rotating
The CQSK single non-rotating rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQSK offers standard strokes up to 50mm. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
C(D)QSKW, Non-rotating Rod Type, Double Acting, Double Rod
The CQSKW double non-rotating rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQSKW offers standard strokes up to 50mm. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
C(D)QS, Compact Cylinder, Single Acting, Single Rod
The CQS single rod, single acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
C(D)QS, Compact Cylinder, Double Acting, Single Rod, Anti-lateral Load
The CQS anti-lateral load, single rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. This increased side load version (CQS*S) is available for more demanding applications. The CQS offers standard up to 50mm. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
C(D)QSX, Compact Cylinder, Double Acting, Single Rod, Low Speed
The CQSX low speed, single rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQSX is perfect for low speed applications and provides smooth actuation at low speeds. The CQSX offers standard strokes up to 50mm. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
C(D)QSY, Smooth Air Cylinder, Low Friction, Low Speed, Double Acting
The CQSY smooth cylinder option, single rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The CQSY is perfect for low speed or low pressure applications or and provides smooth actuation at low speeds. The CQSY offers standard strokes up to 50mm. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
10/11/21/22-C(D)QS, Compact Cylinder, Double Acting, Clean Room
The 10/11/21/22-CQS clean room, single rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The clean room version adds a relief port in the rod cover section to provide a way to remove contaminants. The clean series CQS offers standard strokes up to 50mm. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
10/11-C(D)QSX, Low Speed Cylinder, Double Acting, Clean Room
The 10/11/21/22-CQSX clean room, low speed, single rod, double acting version of the compact cylinder is available for those small bore cylinder applications where saving space is a concern. The clean room and low speed combination version adds a relief port in the rod cover section to provide a way to remove contaminants. The clean series CQS offers standard strokes up to 50mm. Both switch capable and non-switch capable body styles are the same, and switches can be mounted on three (12-16 bore) and four (20-25 bore) sides.
CQ2/CQS, Double Clevis Pivot Bracket
The CQS series double clevis bracket is used with the double rear clevis option.
