MGQL, Compact Guided Cylinder, Ball Bushing Bearing
The MGQL is a compact body actuator integrated with internal guide shafts to isolate the load bearing from the movement of the actuator's rod and seals. The high precision ball bushing allows for smooth operation that ensures stable travel resistance. Non-rotating accuracy ranging from +/-0.05° for 100 mm bore to +/-0.10° for 12 mm bore.
- Bore sizes: 12, 16, 20, 25, 32, 40, 50, 63, 80, 100 mm
- High temperature option, up to 150°C or 302°F (XB6)
- Rubber bumpers as standard
- Auto switch capable
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
