CXS-A, Dual Piston Rods with Air Cushions
The CXS-A Series is a dual piston actuator with non-rotating accuracy ± 0.1° and enhanced with air cushions at both ends improving allowable kinetic energy 2 to 3 times that of the standard CXS.The CXSL-A high precision ball bushing bearing type allows for smooth operation that ensures stable travel resistance. The CXSM-A slide bearing type provides lateral stability protecting it from side load impacts.
- Bore sizes: 20, 25, 32 mm
- Non-rotating accuracy: ± 0.1°
- Stroke adjustment range: 0 to -5 mm
- Auto switch capable
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
