C(D)J2-Z, Air Cylinder, Double Acting, Single Rod
Series CJ2-Z double acting, single rod, stainless steel tube, air cylinders are available in 10 and 16mm bore sizes with stroke lengths from 15mm to 200mm. Available in 7 mounting types for versatility. Optional features include air cushion, port location and magnet for auto-switch capability. Pivot and rod end brackets can be ordered with the cylinder under one part number.
C(D)J2W-Z, Air Cylinder, Double Acting, Double Rod
Series CJ2-Z double acting, double rod, stainless steel tube, air cylinders are available in 10 and 16mm bore sizes with stroke lengths from 15mm to 200mm. Optional features include air cushion and magnet for auto-switch capability.
C(D)J2-Z, Air Cylinder, Single Acting, Spring Return/Extend
Series CJ2-Z single acting, single rod, stainless steel tube, air cylinders are available in 10 and 16mm bore sizes with stroke lengths from 15mm to 150mm. Available in spring extend or spring return. Available in 7 mounting types for versatility. Optional features include port location and magnet for auto-switch capability. Pivot and rod end brackets can be ordered with the cylinder under one part number.
C(D)J2K-Z, Air Cylinder, Non-rotating, Double Acting, Single Rod
Series CJ2K-Z double acting, non-rotating single rod, stainless steel tube, air cylinders are available in 10 and 16mm bore sizes with stroke lengths from 15mm to 200mm. Available in 7 mounting types for versatility. Optional features include port location and magnet for auto-switch capability. Pivot and rod end brackets can be ordered with the cylinder under one part number.
C(D)J2K-Z, Air Cylinder, Non-rotating, Single Acting, Spring Return/Extend
Series CJ2K-Z single acting, non-rotating single rod, stainless steel tube, air cylinders are available in 10 and 16mm bore sizes with stroke lengths from 15mm to 150mm. Available in spring extend or spring return. Available in 7 mounting types for versatility. Optional features include port location and magnet for auto-switch capability. Pivot and rod end brackets can be ordered with the cylinder under one part number.
C(D)J2Z-Z, Air Cylinder, Built-in Speed Controller, Double Acting, Single Rod
Series CJ2-Z double acting, single rod with built in speed controller is available in 10 and 16mm bore sizes with stroke lengths from 15mm to 200mm. Available in 7 mounting types for versatility. Optional features include port location and magnet for auto-switch capability. Pivot and rod end brackets can be ordered with the cylinder under one part number.
C(D)J2ZW-Z, Air Cylinder, Built-in Speed Controller, Double Acting, Double Rod
Series CJ2-Z double acting, single rod with built in speed controller is available in 10 and 16mm bore sizes with stroke lengths from 15mm to 200mm. Available in 3 mounting types for versatility. Optional features include magnet for auto-switch capability.
C(D)J2RA-Z, Air Cylinder, Direct Mount, Double Acting, Single Rod
Direct Mount CJ2-Z double acting, single rod, stainless steel tube, air cylinders are available in 10 and 16mm bore sizes with stroke lengths from 15mm to 200mm. Optional features include port location and magnet for auto-switch capability. Rod end brackets can be ordered with the cylinder under one part number.
C(D)J2RA-Z, Air Cylinder, Direct Mount, Single Acting, Spring Return/Extend
Direct Mount CJ2-Z single acting, single rod, stainless steel tube, air cylinders are available in 10 and 16mm bore sizes with stroke lengths from 15mm to 150mm. Available in spring extend or spring return. Optional features include port location and magnet for auto-switch capability. Rod end brackets can be ordered with the cylinder under one part number.
C(D)J2RKA-Z, Air Cylinder, Direct Mount, Non-rotating, Double Acting, Single Rod
Direct Mount CJ2-Z double acting, non-rotating single rod, stainless steel tube, air cylinders are available in 10 and 16mm bore sizes with stroke lengths from 15mm to 200mm. Optional features include port location and magnet for auto-switch capability. Rod end brackets can be ordered with the cylinder under one part number.
C(D)J2RKA-Z, Air Cylinder, Direct Mount, Non-rotating, Single Acting, Spring Return/Extend
Direct Mount CJ2-Z single acting, non-rotating single rod, stainless steel tube, air cylinders are available in 10 and 16mm bore sizes with stroke lengths from 15mm to 150mm. Available in spring extend or spring return. Optional features include port location and magnet for auto-switch capability. Rod end brackets can be ordered with the cylinder under one part number.
C(D)J2Y-Z, Smooth Cylinder, Double Acting, Single Rod
Series CJ2Y-Z double acting, single rod, smooth type air cylinders are available in 10 and 16mm bore sizes with stroke lengths from 15mm to 200mm. Smooth type is perfect for low speed or low pressure applications. Available in 7 mounting types for versatility. Optional features include port location and magnet for auto-switch capability. Pivot and rod end brackets can be ordered with the cylinder under one part number.
C(D)J2X-Z, Low Speed Cylinder, Double Acting, Single Rod
Series CJ2X-Z double acting, single rod, low friction type air cylinders are available in 10 and 16mm bore sizes with stroke lengths from 15mm to 200mm. Low friction option is perfect for low speed or where and ultra smooth actuation is required. Available in 7 mounting types for versatility. Optional features include port location and magnet for auto-switch capability. Pivot and rod end brackets can be ordered with the cylinder under one part number.
CJ2-Z, Air Cylinder, Double Acting, Single Rod, Temperature Options
Series CJ2 with temperature options are small bore, double acting, single rod, stainless steel tube, air cylinders available in 6, 10, 16mm sizes and designed for extreme temperatures. Available in 7 mounting types for versatility.
C(D)J2-Z, Air Cylinder, Double Acting, Single Rod, Port Options
Series CJ2-XC3 allows the rear port location to be specified. CJ2-XC51 includes selectable hose nipples in the ports. They are double acting single rod, stainless steel tube, air cylinders. Available in 7 mounting types for versatility. Pivot and rod end brackets can be ordered with the cylinder under one part number
C(D)J2-Z, Air Cylinder, Double Acting, Single Rod, Environmental Options
Series CJ2-Z environmental resistant options are designed for tough environments and is still the lightweight, double acting, single rod, stainless steel tube air cylinders. Available in 10 and 16mm bore sizes with stroke lengths from 15mm to 200mm. Available in 7 mounting types for versatility. Pivot and rod end brackets can be ordered with the cylinder under one part number.
C(D)J2-Z, Air Cylinder, Double Acting, Single Rod, Stroke Options
Series CJ2-Z with stroke options are great solutions for specialized applications. It is the standard stainless steel tube, air cylilnders are available in 6, 10 and 16mm bore sizes. Available in multiple mounting types for versatility.
C(D)BJ2, Air Cylinder, Double Acting, Single Rod, End Lock
Series CJ2-Z stainless steel tube, air cylinders are available in 10 and 16mm bore sizes with stroke lengths from 15mm to 200mm. Available in 7 mounting types for versatility. Auto switches are available in band and rail mounting types. The CJ2-Z switch bracket is transparent to improve visibility of the indicator LED. Pivot and rod end brackets can be ordered with the cylinder under one part number.
10/11/21/22-C(D)J2-Z Air Cylinder, Double Acting, Single Rod, Clean Room
Series CJ2-Z stainless steel tube, air cylinders are available in 10 and 16mm bore sizes with stroke lengths from 15mm to 200mm. Available in 7 mounting types for versatility. Auto switches are available in band and rail mounting types. The CJ2-Z switch bracket is transparent to improve visibility of the indicator LED. Pivot and rod end brackets can be ordered with the cylinder under one part number.
10/11/21/22-C(D)J2W-Z, Air Cylinder, Double Acting, Double Rod, Clean Room
Series CJ2-Z stainless steel tube, air cylinders are available in 10 and 16mm bore sizes with stroke lengths from 15mm to 200mm. Available in 7 mounting types for versatility. Auto switches are available in band and rail mounting types. The CJ2-Z switch bracket is transparent to improve visibility of the indicator LED. Pivot and rod end brackets can be ordered with the cylinder under one part number.
10/11/21/22-C(D)J2RA-Z, Air Cylinder, Direct Mount, Clean Room
Series CJ2-Z stainless steel tube, air cylinders are available in 10 and 16mm bore sizes with stroke lengths from 15mm to 200mm. Available in 7 mounting types for versatility. Auto switches are available in band and rail mounting types. The CJ2-Z switch bracket is transparent to improve visibility of the indicator LED. Pivot and rod end brackets can be ordered with the cylinder under one part number.
CJ2, Accessory, Mounting Brackets
Series CJ2-Z stainless steel tube, air cylinders are available in 10 and 16mm bore sizes with stroke lengths from 15mm to 200mm. Available in 7 mounting types for versatility. Auto switches are available in band and rail mounting types. The CJ2-Z switch bracket is transparent to improve visibility of the indicator LED. Pivot and rod end brackets can be ordered with the cylinder under one part number.
