10-MGF, Low Profile Guide Table, Clean Room Series
The 10-MGF low profile guide table for clean rooms integrates a compact cylinder to a large diameter concentric guide sleeve to handle loads applied from any direction providing equal eccentric load resistance through 360°. Using the guide sleeve instead of guide rods reduces the unit's weight by 15% and eliminates eccentric load capacity variances caused by load orientation. An internal non-rotating pin has been added to prevent rotation of the top plate. Expelling contaminants outside a clean room can be done by (10-) exhaust relief.
- Bore sizes: 40, 63, 100 mm
- Stroke lengths: 30, 50, 75, 100
- Non-rotating accuracy +/-0.08° for 40 mm bore
- Non-rotating accuracy +/-0.06° for 63 mm bore
- Non-rotating accuracy +/-0.05° for 100 mm bore
- Auto switch capable
- Gray are not compatible with other selected option value.
- Red conflict with another selected option value.
- Amber are not recommended.
Downloads
The part number needs to be complete in order to view/download CAD Models.
