11/22-MXP, High Precision Slide Table (Recirculating Bearings) - Clean Room/Copper, Fluorine, Silicone-free Series
The 11/22-MXP clean room, high precision slide tables have travelling parallelism of 0.004 mm for all its bore sizes and non-rotating accuracy +/-0.03° for 6 and 10 mm bore sizes and non-rotating accuracy +/-0.04° for 12 and 16 mm bore sizes. Its actuator body and guide block are made from Martensitic stainless steel for high rigidity and integrated to guide rails for isolating the load bearing from the movement of the piston rod and seals.A vacuum relief port has been added to suction any particles so no dust can be released into the clean room. A dust cap over the piston end cap further prevents dust generation.A special PTFE grease has been applied to 11-MXP's linear guide and piston to inhibit dust generation. A special lithium grease has been applied to 22-MXP's linear guide and piston to inhibit dust generation. For 22-MXP, additionally, copper is not used as a product material as well as substances including halogen (fluorine, chlorine, bromine and iodine) or compounded with silicon are not used.
- Bore sizes: 6, 10, 12, 16 mm
- Non-rotating accuracy +/-0.03° for 10 mm bore
- Non-rotating accuracy +/-0.04° for 12, 16 mm bore
- Stroke adjuster options: rubber, metal stopper or shock absorber
- PTFE grease used in Clean Room Series
- Lithium grease used in Copper, Fluorine, Silicone-free Series
- RoHS compliant
- Auto switch capable
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
