10-SV1000-4000, 5-Port Solenoid Valves, Clean Series
                
                The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
- Clean room series
 - Operating pressure range: -100kPa to 0.7MPa
 - Response time ms (at 0.5MPa): 18 or less
 - Coil rated voltage: 12, 24VDC
 - Ambient & fluid temperature: -10 to 50° C
 - Enclosure: IP67 (based on IEC60529)
 
- Gray are not compatible with other selected option value.
 - Red conflict with another selected option value.
 - Amber are not recommended.
 
Downloads
The part number needs to be complete in order to view/download CAD Models.
