CM3 Accessories, Rod End, Mounting & Trunnion Nuts
Series CM3 double acting, single rod cylinders are a fully functional, compact cylinder used for space saving designs. The CM3 series offers a variety of mounting options and is auto switch capable. The CM3 is now RoHS compliant.
- Accessories: rod end, mounting and trunnion nuts
- Material: carbon steel
- Applicable bore sizes (mm): 20, 25, 32, 40
Options in:
- 灰色 与其他选定的选项值不兼容。
- 红色 与另一个选定的选项值冲突。
- 琥珀色 不推荐
下载中心
查看/下载CAD文件需要有完整的部件型号
