Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F-X807741.01.KL https://www.bdiexpress.com/medias/INDFAGBRGXXX-SRB-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMzR8aW1hZ2UvanBlZ3xhREZsTDJnMU1TOHhNRFV4TURFNU1UUTJNRE00TWk5SlRrUkdRVWRDVWtkWVdGaGZVMUpDWDA5UVJVNWZVMVJNWHpNd01IZ3pNREF1YW5CbnxjYjRiYzdhNzBjM2JiNjIwODU3M2Y3MWNiY2VlNGVmODNmMjI5Mjk4ZWIwNDFkODA4YmM1NGIwMWI4N2RkZDU5
24318574 Single Row Ball Bearings 

FAG FAG

F-X807741.01.KL

Description

INA F-X807741.01.KL ; 轴承/轴承滚针

Single Row Ball Bearing; 180.06MM Bore; 225MM Outside Diameter; 22MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

INA F-X807741.01.KL

BDI #
24318574

Details

12196.0 CNY 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price ¥12,196.00 / each BDIExpress
QTY

Inventory

Total: 3

Global Inventory

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
4012802012835
Product Group - BDI
B04120
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Noun
Bearing
Keyword String
Ball
Weight / LBS
3.307
Long Description
Single Row Ball Bearing; 180.06MM Bore; 225MM Outside Diameter; 22MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Bore
7.089 Inch | 180.06 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Outside Diameter
8.858 Inch | 225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh