https://www.bdiexpress.com/medias/INDEDTFBXXXX-2B-4U-G-8-EC-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNzR8aW1hZ2UvanBlZ3xhREF5TDJoak5DOHhNREl5TURZd05qVTROamt4TUM5SlRrUkZSRlJHUWxoWVdGaGZNa0pmTkZWZlIxODRYMFZEWDFKTVh6TXdNSGd6TURBdWFuQm58MGQxMDEwN2RlNzliZTJjZTM3ZDRhMDIwNjgxODU0NWJhZjE4MzFhNjExM2E5NTQzYjY5OTFkYWYwMjdlY2EwYw
https://www.bdiexpress.com/medias/INDEDTFBXXXX-2B-4U-G-8-EC-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNzR8aW1hZ2UvanBlZ3xhREF5TDJoak5DOHhNREl5TURZd05qVTROamt4TUM5SlRrUkZSRlJHUWxoWVdGaGZNa0pmTkZWZlIxODRYMFZEWDFKTVh6TXdNSGd6TURBdWFuQm58MGQxMDEwN2RlNzliZTJjZTM3ZDRhMDIwNjgxODU0NWJhZjE4MzFhNjExM2E5NTQzYjY5OTFkYWYwMjdlY2EwYw
22528938
Flange Block Bearings
EDT CORP
EDT CORP
4U2GC8-16KX
EDT CORP EDT CORP
Description
4U2GC8-16KX FLANGED BLOCK BALL BEARING ; NON-RETURNABLE 52MM OD POLYMER 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3.89" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Polymer; Ball Bearing; Relubricatable; Single Lip Contact Silicone Seal
Part #
4U2GC8-16KX
BDI #
22528938
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/4U2GC8-16KX/p/22528938
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
EAN
0883450519236
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
4U205-16KX
Seals
Single Lip Contact Silicone
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
400 Stainless Steel Ball Bearing | High Temperature | H1 Food Grade Solid Lubricant
Category - BDI
Flange Block
Noun
Bearing
Keyword String
Flanged
Weight / LBS
0.7
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3.89" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Polymer; Ball Bearing; Relubricatable; Single Lip Contact Silicone Seal
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Length Thru Bore
1.69 Inch | 42.926 Millimeter
Bolt Spacing
3.89 Inch | 98.8 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

