Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YTU 50 SGT https://www.bdiexpress.com/medias/INDFAFTUXXXX-UO-YTU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzNHxpbWFnZS9qcGVnfGFEaGpMMmhtWVM4eE1EYzJOekV4TnpVME9UVTVPQzlKVGtSR1FVWlVWVmhZV0ZoZlZVOWZXVlJWWHpNd01IZ3pNREF1YW5CbnxhNjc5NDNmYzg4NmViZjAzNmNmYWVkZWI3NGVmYjAzNzM2Yjc0NjEzZWI0MDNjNjlkOWI3NmMwZjk4ODA3MGEw
1375638 Take Up Unit Bearings 

TIMKEN TIMKEN

YTU 50 SGT

Description

TIM YTU 50 SGT ; 轴承/带座轴承

Take Up Bearing Only; 50MM Bore; 17.5MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; TU Take Up Frame; GYE50KRRB Insert Part; Cast Iron Housing Material

Part #

TIM YTU 50 SGT

BDI #
1375638

Details

359.0 CNY 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price ¥359.00 / each BDIExpress
QTY

Inventory

Total: 10

Global Inventory

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
3.556
EAN
0087796266506
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
TU
Insert Part Number
GYE50KRRB
Housing Material
Cast Iron
Other Features
Single Row | Normal Duty | Wide Inner Race | Double Land Riding Rubber Contact Seal | Powder Coated Epoxy Finish
Inch - Metric
Metric
Category - BDI
Take Up Units
Noun
Bearing
Keyword String
Take Up
Weight / LBS
8.121
Long Description
Take Up Bearing Only; 50MM Bore; 17.5MM Slot Width; 102MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; TU Take Up Frame; GYE50KRRB Insert Part; Cast Iron Housing Material
Slot Width
0.689 Inch | 17.5 Millimeter
Bore
1.969 Inch | 50 Millimeter
Slot to Slot Distance
4.016 Inch | 102 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh