https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NTV8aW1hZ2UvanBlZ3xhRGt5TDJnNVpDOHhNRGd4TXpnMU9EYzNOVEEzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyYWNhZDdjNmYwMjVmNWNhOWJlODNlYmMxMWYyODJhMDRlNjhhYjk1MmVkNThiYjA1NjYwNDA2OGVmM2MwOWM3
https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NTV8aW1hZ2UvanBlZ3xhRGt5TDJnNVpDOHhNRGd4TXpnMU9EYzNOVEEzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyYWNhZDdjNmYwMjVmNWNhOWJlODNlYmMxMWYyODJhMDRlNjhhYjk1MmVkNThiYjA1NjYwNDA2OGVmM2MwOWM3
610438
Pulleys - Synchronous
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P6014M40-3020
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P6014M40-3020 SPROCKET ; HTS-TB
Synchronous Pulley; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 60 Teeth; 46.05MM Face Width; Bushed; 280.924MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Yes Keyway; 24 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
P6014M40-3020
BDI #
610438
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P6014M40-3020/p/610438
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
15.29
EAN
0697950782737
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
P6014M40-3020
Weight / LBS
33.7
Long Description
Synchronous Pulley; 40MM Belt Width; 14 Millimeter Belt Pitch; 14M-40 Belt Style; 60 Teeth; 46.05MM Face Width; Bushed; 280.924MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Yes Keyway; 24 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
10.417 Inch | 264.592 Millimeter
Flange Outside Diameter
11.06 Inch | 280.924 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Bushing Bore Range
15/16 To 3-1/4 Inch | 24 To 75 Millimeter
Face Width
1.813 Inch | 46.05 Millimeter
Pitch Diameter
10.527 Inch | 267.386 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

