https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NTV8aW1hZ2UvanBlZ3xhRGt5TDJnNVpDOHhNRGd4TXpnMU9EYzNOVEEzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyYWNhZDdjNmYwMjVmNWNhOWJlODNlYmMxMWYyODJhMDRlNjhhYjk1MmVkNThiYjA1NjYwNDA2OGVmM2MwOWM3
https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NTV8aW1hZ2UvanBlZ3xhRGt5TDJnNVpDOHhNRGd4TXpnMU9EYzNOVEEzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyYWNhZDdjNmYwMjVmNWNhOWJlODNlYmMxMWYyODJhMDRlNjhhYjk1MmVkNThiYjA1NjYwNDA2OGVmM2MwOWM3
610442
Pulleys - Synchronous
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
P6014M85-3535
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
P6014M85-3535 SPROCKET ; HTS-TB
Synchronous Pulley; 85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 60 Teeth; 93.675MM Face Width; Bushed; 280.924MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
P6014M85-3535
BDI #
610442
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P6014M85-3535/p/610442
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
28.71
EAN
0697950782775
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Manufacturer Item Number
P6014M85-3535
Weight / LBS
62.7
Long Description
Synchronous Pulley; 85MM Belt Width; 14 Millimeter Belt Pitch; 14M-85 Belt Style; 60 Teeth; 93.675MM Face Width; Bushed; 280.924MM Flange OD; 264.592MM OD; 267.386MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.688 Inch | 93.675 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Outside Diameter
10.417 Inch | 264.592 Millimeter
Pitch Diameter
10.527 Inch | 267.386 Millimeter
Flange Outside Diameter
11.06 Inch | 280.924 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

