08834180383
Description
08834180383 CARTRIDGE ROLL ; 100/PAK 5/8"X1-1/2"X3/16" COARSE GRIT
Part # 08834180383
BDI # 18620596
66253262595
Description
66253262595 TOOLROOM WHEEL ; 5SG60-GVSP 12"X1"X5" MEDIUM GRIT
Part # 66253262595
BDI # 18114125
08834180487
Description
08834180487 CARTRIDGE ROLL ; 100/PAK 3/4"X1-1/2"X1/8" MEDIUM GRIT
Part # 08834180487
BDI # 18620615
11T603
Description
11T603 CUT-OFF WHEEL ; 6 X 1/16 ZIP TYPE 27 25EA/PAK
Part # 11T603
BDI # 17791267
90x50xM14 A MED HDI-MB
Description
BDI APPROVED 90x50xM14 A MED HDI-MB
Part # 90x50xM14 A MED HDI-MB
BDI # 24102296