https://www.bdiexpress.com/medias/INDWINCOXXXX-24981841-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0NXxpbWFnZS9qcGVnfGFETXpMMmcxT1M4eE1EVTNOalkyT0RNeU56azJOaTlKVGtSWFNVNURUMWhZV0ZoZk1qUTVPREU0TkRGZk16QXdlRE13TUM1cWNHY3w5NDhlYTQ4ZGRjODVmYjZjMDBmODkwYTAwY2ViYzliODBlN2JhNTQ2NGMxYjJhYjQwZmQ4ZTE4ZmM4OWFmZjFl
https://www.bdiexpress.com/medias/INDWINCOXXXX-24981841-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU0NXxpbWFnZS9qcGVnfGFETXpMMmcxT1M4eE1EVTNOalkyT0RNeU56azJOaTlKVGtSWFNVNURUMWhZV0ZoZk1qUTVPREU0TkRGZk16QXdlRE13TUM1cWNHY3w5NDhlYTQ4ZGRjODVmYjZjMDBmODkwYTAwY2ViYzliODBlN2JhNTQ2NGMxYjJhYjQwZmQ4ZTE4ZmM4OWFmZjFl
24981841
Bearings
J W WINCO
J W WINCO
179-B10-25-A
J W WINCO J W WINCO
Description
179-B10-25-A DRILL BUSHING ; POR A10X25 DIN 179 A
Drill Bushing; 10MM Bore; 15MM Outside Diameter; 25MM Width; Hardened Steel Material
Part #
179-B10-25-A
BDI #
24981841
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/179-B10-25-A/p/24981841
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171603
Weight / Kilogram
0.02
Product Group - BDI
G00140
Noun
Bushing
Keyword String
Drill
Manufacturer URL
https://www.jwwinco.com
Product Detail
Drill Bushing
Product Specification
10MM Bore; 15MM Outside Diameter; 25MM Width; Hardened Steel Material
Long Description
Drill Bushing; 10MM Bore; 15MM Outside Diameter; 25MM Width; Hardened Steel Material

