NORD GEAR CORP.
NORD GEAR CORP.
24302160
NORD GEAR CORP. NORD GEAR CORP.
Description
24302160 TAPERED ROLLER BEARING
Rod Seal; 140MM Inside Diameter; 160MM Outside Diameter; 14.6MM; 16MM; Polyurethane /POM Material; T23 Design
Part #
24302160
BDI #
25069280
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Bearings/24302160/p/25069280
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B04334
Noun
Seal
Keyword String
Rod
Product Detail
Rod Seal
Product Specification
140MM Inside Diameter; 160MM Outside Diameter; 14.6MM; 16MM; Polyurethane /POM Material; T23 Design
Long Description
Rod Seal; 140MM Inside Diameter; 160MM Outside Diameter; 14.6MM; 16MM; Polyurethane /POM Material; T23 Design
