https://www.bdiexpress.com/medias/INDXXXXXXXXX-25163089-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2OTl8aW1hZ2UvanBlZ3xhREV6TDJnNU1pOHhNREk1TlRJeE1qUTBNVFl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpNd09EbGZNekF3ZURNd01DNXFjR2N8Njc1Yjc3YWU1YmJkZjE0MTJhMjIyNzI3ZTExZGEzMjM3ODRjY2UwN2Y0NjA1MDI0MDFhNGY0MzYyMDU5YTUxOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25163089-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2OTl8aW1hZ2UvanBlZ3xhREV6TDJnNU1pOHhNREk1TlRJeE1qUTBNVFl6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpNd09EbGZNekF3ZURNd01DNXFjR2N8Njc1Yjc3YWU1YmJkZjE0MTJhMjIyNzI3ZTExZGEzMjM3ODRjY2UwN2Y0NjA1MDI0MDFhNGY0MzYyMDU5YTUxOA
IJK BEARINGS
IJK BEARINGS
B539DDX MG2
IJK BEARINGS IJK BEARINGS
Description
B539DDX MG2 IJK AIRCRAFT BRG ; 2 SEALS 0.75IN BORE
Aircraft Bearing; 3/4" Bore; 1-3/16" Outside Diameter; 1/4" Width; 2 Seals; Wide Inner Ring; 52100 Steel; Grade 2 NLGI Lithium Soap Based Grease
Part #
B539DDX MG2
BDI #
25163089
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Bearings/B539DDX-MG2/p/25163089
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
Product Group - BDI
B04102
Noun
Bearing
Keyword String
Aircraft
Product Detail
Aircraft Bearing
Product Specification
3/4" Bore; 1-3/16" Outside Diameter; 1/4" Width; 2 Seals; Wide Inner Ring; 52100 Steel; Grade 2 NLGI Lithium Soap Based Grease
Long Description
Aircraft Bearing; 3/4" Bore; 1-3/16" Outside Diameter; 1/4" Width; 2 Seals; Wide Inner Ring; 52100 Steel; Grade 2 NLGI Lithium Soap Based Grease

