https://www.bdiexpress.com/medias/INDXXXXXXXXX-25133269-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI2MzJ8aW1hZ2UvanBlZ3xhR1ZpTDJobU5DOHhNREUwTWpJd01qWTFPRGcwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpNeU5qbGZNekF3V0RNd01DNXFjR2N8N2M5ODU2ZWY3ODk2MDJmNTNiZDE4MDIyYzdhMmQwNTU2OWRiOTVhM2IzMTRiYTYwOWZiNmY1MzE1YmRjM2JlNA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25133269-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI2MzJ8aW1hZ2UvanBlZ3xhR1ZpTDJobU5DOHhNREUwTWpJd01qWTFPRGcwTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpNeU5qbGZNekF3V0RNd01DNXFjR2N8N2M5ODU2ZWY3ODk2MDJmNTNiZDE4MDIyYzdhMmQwNTU2OWRiOTVhM2IzMTRiYTYwOWZiNmY1MzE1YmRjM2JlNA
MISUMI
MISUMI
BNRC15
MISUMI MISUMI
Description
MISUMI BNRC15 ; 轴承配件/定位环
Bearing Locknut; M15 X 1 Thread; 25MM Outside Diameter; Fine Thread; Square Shape; Black Oxide Surface Treatment; Steel Material
Part #
MISUMI BNRC15
BDI #
25133269
Details
Request A Price
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Bearings/BNRC15/p/25133269
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B02222
Noun
Locknut
Keyword String
Bearing
Product Detail
Bearing Locknut
Product Specification
M15 X 1 Thread; 25MM Outside Diameter; Fine Thread; Square Shape; Black Oxide Surface Treatment; Steel Material
Long Description
Bearing Locknut; M15 X 1 Thread; 25MM Outside Diameter; Fine Thread; Square Shape; Black Oxide Surface Treatment; Steel Material

