https://www.bdiexpress.com/medias/INDXXXXXXXXX-25126960-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk3ODF8aW1hZ2UvanBlZ3xhREZtTDJobE1pOHhNREUwTVRjeU16QTJOak01T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpZNU5qQmZNekF3V0RNd01DNXFjR2N8MTI1NzhiNzZlZGNkMjlkNWViZDdlOWY1OTJlODYyMWYxNjQ1NDU0MDFkZjIyYmViNjJkNDNhNTI1MjMwNzc3NA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25126960-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk3ODF8aW1hZ2UvanBlZ3xhREZtTDJobE1pOHhNREUwTVRjeU16QTJOak01T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpZNU5qQmZNekF3V0RNd01DNXFjR2N8MTI1NzhiNzZlZGNkMjlkNWViZDdlOWY1OTJlODYyMWYxNjQ1NDU0MDFkZjIyYmViNjJkNDNhNTI1MjMwNzc3NA
MISUMI
MISUMI
JLN35
MISUMI MISUMI
Description
MISUMI JLN35 ; 轴承/螺母
Bearing Locknut; M35 X 1.5 Thread; 48MM Outside Diameter; 8MM Width; Steel Material; Fine Thread; Round Shape
Part #
MISUMI JLN35
BDI #
25126960
Details
Request A Price
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Bearings/JLN35/p/25126960
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B02222
Noun
Locknut
Keyword String
Bearing
Product Detail
Bearing Locknut
Product Specification
M35 X 1.5 Thread; 48MM Outside Diameter; 8MM Width; Steel Material; Fine Thread; Round Shape
Long Description
Bearing Locknut; M35 X 1.5 Thread; 48MM Outside Diameter; 8MM Width; Steel Material; Fine Thread; Round Shape

