3M
3M
205-48X55
3M 3M
Description
205-48X55 INDUSTRIAL PAINTER TAPE ; GREEN 5 MIL 1.89" X 60YD
Tape; Industrial Painter; Green; 48MM X 55M
Part #
205-48X55
BDI #
1395383
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Chemicals/205-48X55/p/1395383
Your Price
Request A Price
BDIExpress
|
|||
| BDI- CA | 58 |
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0051125058865
Product Group - BDI
S00266
Noun
Tape
Product Detail
Tape
Product Specification
Tape; Industrial Painter; Green; 48MM X 55M
Long Description
Tape; Industrial Painter; Green; 48MM X 55M


