https://www.bdiexpress.com/medias/INDXXXXXXXXX-647-277496-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzNzR8aW1hZ2UvanBlZ3xhREU0TDJoa01pOHhNRFF5TURFek9EVXdPRE14T0M5SlRrUllXRmhZV0ZoWVdGaGZOalEzWHpJM056UTVObDh6TURCNE16QXdMbXB3Wnd8Mzk5NTIzNzNhOThhNTllZjA0NjBjOWJkYTYyN2NlMmI5MzdlODNmNzMwNjA4ZTg2ZDlmNzYwYzBmMzIyOTgzMg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-647-277496-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkzNzR8aW1hZ2UvanBlZ3xhREU0TDJoa01pOHhNRFF5TURFek9EVXdPRE14T0M5SlRrUllXRmhZV0ZoWVdGaGZOalEzWHpJM056UTVObDh6TURCNE16QXdMbXB3Wnd8Mzk5NTIzNzNhOThhNTllZjA0NjBjOWJkYTYyN2NlMmI5MzdlODNmNzMwNjA4ZTg2ZDlmNzYwYzBmMzIyOTgzMg
RUSTOLEUM
RUSTOLEUM
277496
RUSTOLEUM RUSTOLEUM
Description
277496 1-GL FASTKOTE POLY TAN ; POR FLOOR COATING
Coating; 90 Deg F Maximum Application Temperature Range; 50 Deg F Minimum Application Temperature Range; Solvent Base Type; 1 Gal Nominal Capacity Volume; Aromatic Polyurea Chemical Compound; Tan Color; 400 SQ-FT at 1 Gal Coverage at Volume; Gloss Finish; 24 Hr at 72 Deg F Full Cure Time at Temperature; 7-5/8" Nominal Height; 6-5/8" Nominal Length; Solvent-like Odor/Scent; Kit Box Packing Type; Abrasion/Chemical Resistance; 0.12 Nominal Specific Gravity; 90 Deg F Maximum Temperature Range; 50 Deg F Minimum Temperature Range; Coating Type; 10 G/L VOC; 6-5/8" Nominal Width; Includes Part A and Part B; For Concrete Applicable Material; For Concrete Application; Rust-Oleum
Part #
277496
BDI #
24446743
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Chemicals/277496/p/24446743
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
0020066241964
Product Group - BDI
C00104
Noun
Coating
Weight / LBS
13
Product Detail
Coating
Product Specification
90 Deg F Maximum Application Temperature Range; 50 Deg F Minimum Application Temperature Range; Solvent Base Type; 1 Gal Nominal Capacity Volume; Aromatic Polyurea Chemical Compound; Tan Color; 400 SQ-FT at 1 Gal Coverage at Volume; Gloss Finish; 24 Hr at 72 Deg F Full Cure Time at Temperature; 7-5/8" Nominal Height; 6-5/8" Nominal Length; Solvent-like Odor/Scent; Kit Box Packing Type; Abrasion/Chemical Resistance; 0.12 Nominal Specific Gravity; 90 Deg F Maximum Temperature Range; 50 Deg F Minimum Temperature Range; Coating Type; 10 G/L VOC; 6-5/8" Nominal Width
Long Description
Coating; 90 Deg F Maximum Application Temperature Range; 50 Deg F Minimum Application Temperature Range; Solvent Base Type; 1 Gal Nominal Capacity Volume; Aromatic Polyurea Chemical Compound; Tan Color; 400 SQ-FT at 1 Gal Coverage at Volume; Gloss Finish; 24 Hr at 72 Deg F Full Cure Time at Temperature; 7-5/8" Nominal Height; 6-5/8" Nominal Length; Solvent-like Odor/Scent; Kit Box Packing Type; Abrasion/Chemical Resistance; 0.12 Nominal Specific Gravity; 90 Deg F Maximum Temperature Range; 50 Deg F Minimum Temperature Range; Coating Type; 10 G/L VOC; 6-5/8" Nominal Width; Includes Part A and Part B; For Concrete Applicable Material; For Concrete Application; Rust-Oleum

