https://www.bdiexpress.com/medias/INDSPRXXXXXX-25139876-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNTR8aW1hZ2UvanBlZ3xhREEyTDJneU5pOHhNREExT0RFNE9UZzJORGs1TUM5SlRrUlRVRkpZV0ZoWVdGaGZNalV4TXprNE56WmZNekF3ZURNd01DNXFjR2N8NjdkYTE0YmMxNjA3OTljZmNhYmVmNTI4YzBlMjE3ZjY3YjY4ZjFhZDQzMzdjOGM4ZmIyMThhZjg2ZjAwNzQ4ZA
https://www.bdiexpress.com/medias/INDSPRXXXXXX-25139876-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNTR8aW1hZ2UvanBlZ3xhREEyTDJneU5pOHhNREExT0RFNE9UZzJORGs1TUM5SlRrUlRVRkpZV0ZoWVdGaGZNalV4TXprNE56WmZNekF3ZURNd01DNXFjR2N8NjdkYTE0YmMxNjA3OTljZmNhYmVmNTI4YzBlMjE3ZjY3YjY4ZjFhZDQzMzdjOGM4ZmIyMThhZjg2ZjAwNzQ4ZA
SPRAYON
SPRAYON
S60705000
SPRAYON SPRAYON
Description
S60705000 BELT DRESSING ; POR 5GAL
Belt Dressing; 5 Gallon Net Weight; 12" Length; 12" Width; 14.5" Height; Increases Pulling Power; Contains No Asphalt Or Rosin; Does Not Glaze Or Collect Dirt; Sprayon Sp607 Belt Dressing Has A Proven Record Of Effective Performance, Even When Subjected To Wet Or Outdoor Conditions; Will Not Glaze, Collect Dirt Or Dust; This Formulation Conditions Belts While Increasing Pulling Power Up To 50 Percent; Equipped With A Spray Anyway Valve Which Allows Treatment To Bottom Surface Of Flat Belts While The Belt Is Running, Or Directly To Sheaves Of V Belts; Reduces Squeaky Noise, Caused By Old Belts
Part #
S60705000
BDI #
25139876
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Chemicals/S60705000/p/25139876
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
16.94
EAN
0075577007059
Product Group - BDI
C00104
Noun
Dressing
Keyword String
Belt
Weight / LBS
37.34
Product Detail
Belt Dressing
Product Specification
5 Gallon Net Weight; 12" Length; 12" Width; 14.5" Height; Increases Pulling Power; Contains No Asphalt Or Rosin; Does Not Glaze Or Collect Dirt; Sprayon Sp607 Belt Dressing Has A Proven Record Of Effective Performance, Even When Subjected To Wet Or Outdoor Conditions; Will Not Glaze, Collect Dirt Or Dust; This Formulation Conditions Belts While Increasing Pulling Power Up To 50 Percent; Equipped With A Spray Anyway Valve Which Allows Treatment To Bottom Surface Of Flat Belts While The Belt Is Running, Or Directly To Sheaves Of V Belts; Reduces Squeaky Noise, Caused By Old Belts
Long Description
Belt Dressing; 5 Gallon Net Weight; 12" Length; 12" Width; 14.5" Height; Increases Pulling Power; Contains No Asphalt Or Rosin; Does Not Glaze Or Collect Dirt; Sprayon Sp607 Belt Dressing Has A Proven Record Of Effective Performance, Even When Subjected To Wet Or Outdoor Conditions; Will Not Glaze, Collect Dirt Or Dust; This Formulation Conditions Belts While Increasing Pulling Power Up To 50 Percent; Equipped With A Spray Anyway Valve Which Allows Treatment To Bottom Surface Of Flat Belts While The Belt Is Running, Or Directly To Sheaves Of V Belts; Reduces Squeaky Noise, Caused By Old Belts

