DAYTON MANUFACTURING
DAYTON MANUFACTURING
2YU70
DAYTON MANUFACTURING DAYTON MANUFACTURING
Description
2YU70 HEATER ; POR SSPND ELCT WL/CEIL 21-3/4 H 480V
ELECTRIC WALL CEILING UNIT OVERALL HEIGHT 21 3/4 IN OVERALL WIDTH 19 IN OVERALL DEPTH 8 1/2 IN AIR FLOW 650 CFM AIR TEMP RISE 49 DEGREES F VOLTAGE 480V AC 3 PHASE WATTAGE OUTPUT 10KW HEATING METHOD FAN FORCED HEATING CAPACITY 34 100 BTUH MOUNTING
Part #
2YU70
BDI #
26420716
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Electrical-Power-Transmission/2YU70/p/26420716
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
E02234
Long Description
ELECTRIC WALL CEILING UNIT OVERALL HEIGHT 21 3/4 IN OVERALL WIDTH 19 IN OVERALL DEPTH 8 1/2 IN AIR FLOW 650 CFM AIR TEMP RISE 49 DEGREES F VOLTAGE 480V AC 3 PHASE WATTAGE OUTPUT 10KW HEATING METHOD FAN FORCED HEATING CAPACITY 34 100 BTUH MOUNTING
