Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30G081 https://www.bdiexpress.com/medias/MFRGWWXXXXXX-30G081-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM1OTF8aW1hZ2UvanBlZ3xhRE01TDJoak5TOHhNRFl5TnprNU5EUXhPVEl6TUM5TlJsSkhWMWRZV0ZoWVdGaGZNekJITURneFgwRlRNREZmTXpBd2VETXdNQzVxY0djfDcxZGZjYzI4YmM2ZDAzNThjYzFhNGNhZTA2OGFkMjcwODUxODY4NTRiNTc5MDZlMjI0MWE3ZmFlZDYzNjEyZGY
26443307 Electrical Power Transmission 

DAYTON MANUFACTURING DAYTON MANUFACTURING

30G081

Description

30G081 CONTACT BLOCK, MOUNTING BASE 22MM 1NC (SMARTCATALOG)

MOUNTING BASE CONTACT FORM 1NC CONTACT RATING 1.2A AT 600V AC 3A AT 240V AC 6A AT 120V AC FOR USE WITH CHROME OPERATORS ACTION MOMENTARY 22 MM APPLICATION OPERATOR NEMA CONTACT RATING DESIGNATION A600/Q600 COLOR RED TERMINAL CONNECTION SCREW/CL

Part #

30G081

BDI #
26443307

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total:

Brand
Manufacturer Name
DAYTON MANUFACTURING
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
E00234
Long Description
MOUNTING BASE CONTACT FORM 1NC CONTACT RATING 1.2A AT 600V AC 3A AT 240V AC 6A AT 120V AC FOR USE WITH CHROME OPERATORS ACTION MOMENTARY 22 MM APPLICATION OPERATOR NEMA CONTACT RATING DESIGNATION A600/Q600 COLOR RED TERMINAL CONNECTION SCREW/CL