https://www.bdiexpress.com/medias/INDXXXXXXXXX-25150203-300X300.jpg?context=bWFzdGVyfHJvb3R8MjUyMDB8aW1hZ2UvanBlZ3xhR1kxTDJoaFpTOHhNREUwTWpFd05EUXlNRE00TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRBeU1ETmZNekF3V0RNd01DNXFjR2N8ODkyZGM5ZjEzYzA4ODY5ZTM1OWM1MWI0ZjU0ZDZkMTFkZmNjOGVlYjI3YTMwYjVlOTI5NmNjZDY2OTAwYmRhNw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25150203-300X300.jpg?context=bWFzdGVyfHJvb3R8MjUyMDB8aW1hZ2UvanBlZ3xhR1kxTDJoaFpTOHhNREUwTWpFd05EUXlNRE00TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRBeU1ETmZNekF3V0RNd01DNXFjR2N8ODkyZGM5ZjEzYzA4ODY5ZTM1OWM1MWI0ZjU0ZDZkMTFkZmNjOGVlYjI3YTMwYjVlOTI5NmNjZDY2OTAwYmRhNw
NIPPON MINIATURE BRG
NIPPON MINIATURE BRG
3615KL-05W-B50
NIPPON MINIATURE BRG NIPPON MINIATURE BRG
Description
3615KL-05W-B50 DC AXIAL FAN ; 24VDC 76.2CFM 92X38MM
Ball Bearing Fan; 12VDC Nominal Voltage; 0.24A Current; 5.76W Input Power; 4000RPM Speed; 92MM Size; 38MM Width; 76.2CFM Maximum Air Flow
Part #
3615KL-05W-B50
BDI #
25150203
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Electrical-Power-Transmission/3615KL-05W-B50/p/25150203
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.21
Product Group - BDI
E00234
Noun
Fan
Keyword String
Ball Bearing
Weight / LBS
0.46297
Product Detail
Ball Bearing Fan
Product Specification
12VDC Nominal Voltage; 0.24A Current; 5.76W Input Power; 4000RPM Speed; 92MM Size; 38MM Width; 76.2CFM Maximum Air Flow
Long Description
Ball Bearing Fan; 12VDC Nominal Voltage; 0.24A Current; 5.76W Input Power; 4000RPM Speed; 92MM Size; 38MM Width; 76.2CFM Maximum Air Flow

