TIMKEN LOVEJOY
TIMKEN LOVEJOY
BHN-182 24-C H L=5.25
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
BHN-182 24-C H L 5.25 PUMP/MOTOR MOUNT
Pump Mounting Bracket; 5.25" Face to Face Length; Horizontal Type; 9" Outer Diameter; For Lovejoy NEMA C-Face 182TC to 256TC Motors and 2 and 4 Bolt SAE C Pumps
Part #
BHN-182 24-C H L=5.25
BDI #
24481934
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Electrical-Power-Transmission/BHN-182-24-C-H-L=5-25/p/24481934
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
2.3
EAN
0845271051548
Product Group - BDI
F02272
Noun
Bracket
Keyword String
Pump
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Pump Mounting Bracket
Product Specification
5.25" Face to Face Length; Horizontal Type; 9" Outer Diameter
Long Description
Pump Mounting Bracket; 5.25" Face to Face Length; Horizontal Type; 9" Outer Diameter; For Lovejoy NEMA C-Face 182TC to 256TC Motors and 2 and 4 Bolt SAE C Pumps

