https://www.bdiexpress.com/medias/MFRDWYXXXXXX-DCP100A-450-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE0NHxpbWFnZS9qcGVnfGFESmhMMmczTlM4eE1UQTFOVFF6TWpRd01Ea3lOaTlOUmxKRVYxbFlXRmhZV0ZoZlJFTlFNVEF3UVY4ME5UQmZNekF3ZURNd01DNXFjR2N8NTAyNTBkMzU0ZTFjMTY2YWU4ZjkxYjE3Njc1ZmY1MzM3NDEyZjcxMWE3NDAyYmI2NDkxOWU0NDA0NGQ4MjdkNg
https://www.bdiexpress.com/medias/MFRDWYXXXXXX-DCP100A-450-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE0NHxpbWFnZS9qcGVnfGFESmhMMmczTlM4eE1UQTFOVFF6TWpRd01Ea3lOaTlOUmxKRVYxbFlXRmhZV0ZoZlJFTlFNVEF3UVY4ME5UQmZNekF3ZURNd01DNXFjR2N8NTAyNTBkMzU0ZTFjMTY2YWU4ZjkxYjE3Njc1ZmY1MzM3NDEyZjcxMWE3NDAyYmI2NDkxOWU0NDA0NGQ4MjdkNg
DWYER INSTRUMENTS
DWYER INSTRUMENTS
DCP100A
DWYER INSTRUMENTS DWYER INSTRUMENTS
Description
DCP100A PRESSURE MODULE ; DIFFERENTIAL PRESSURE RANGE 10" W.C.
Pressure Module; Accuracy +/- 1.5 Percet; Compliance CE; Control Output Alarm; Measurement Pressure Type Differential; Measurement Pressure Max 10 InH2O; Operating Temperature Max 140 Deg F; Operating Temperature Min -40 Deg F; Output Signal Current; Proof Pressure Up to 10 PSI ; Height 2.9"; Width 5.9"; Length 4.4"; Applications Pneumatic Systems
Part #
DCP100A
BDI #
22580329
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Electrical-Power-Transmission/DCP100A/p/22580329
Your Price
Request A Price
BDIExpress
|
|||
| BDI- MX | 4 |
| BDI- US | 4 |
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.182
Product Group - BDI
E00130
Noun
Module
Keyword String
Pressure
Weight / LBS
0.4
Product Detail
Pressure Module
Product Specification
Accuracy +/- 1.5 Percet; Compliance CE; Control Output Alarm; Measurement Pressure Type Differential; Measurement Pressure Max 10 InH2O; Operating Temperature Max 140 Deg F; Operating Temperature Min -40 Deg F; Output Signal Current; Proof Pressure Up to 10 PSI ; Height 2.9"; Width 5.9"; Length 4.4"
Long Description
Pressure Module; Accuracy +/- 1.5 Percet; Compliance CE; Control Output Alarm; Measurement Pressure Type Differential; Measurement Pressure Max 10 InH2O; Operating Temperature Max 140 Deg F; Operating Temperature Min -40 Deg F; Output Signal Current; Proof Pressure Up to 10 PSI ; Height 2.9"; Width 5.9"; Length 4.4"; Applications Pneumatic Systems

