https://www.bdiexpress.com/medias/INDXXXXXXXXX-24988518-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUwNnxpbWFnZS9qcGVnfGFHTTNMMmc1Tnk4eE1EYzJPVGN6Tnpnd09UazFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRGcxTVRoZk16QXdlRE13TUM1cWNHY3w5NTdmMjhkYmU3ZjVlODkzMTJmMDlmYTllZmY5NDY0OTNhYmY0NzIxZTg4ODEzNDlkMzQwODM2NGZhOWZhOTRh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24988518-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUwNnxpbWFnZS9qcGVnfGFHTTNMMmc1Tnk4eE1EYzJPVGN6Tnpnd09UazFNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qUTVPRGcxTVRoZk16QXdlRE13TUM1cWNHY3w5NTdmMjhkYmU3ZjVlODkzMTJmMDlmYTllZmY5NDY0OTNhYmY0NzIxZTg4ODEzNDlkMzQwODM2NGZhOWZhOTRh
DANLY IEM
DANLY IEM
9-1606-26
DANLY IEM DANLY IEM
Description
9-1606-26 DIEMAX XL HEAVY LOAD SPRING
Load Spring; 1" Hole Diameter; 1-1/2" Free Length; Rectangular Wire Type; Red Color
Part #
9-1606-26
BDI #
24988518
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fasteners/9-1606-26/p/24988518
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02234
Noun
Spring
Keyword String
Load
Product Detail
Load Spring
Product Specification
1" Hole Diameter; 1.5" Free Length; Rectangular Wire Type; Red Color
Long Description
Load Spring; 1" Hole Diameter; 1-1/2" Free Length; Rectangular Wire Type; Red Color
