https://www.bdiexpress.com/medias/SROBESLOCKXX-LVR-ENT-9K-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMDB8aW1hZ2UvanBlZ3xhRFl5TDJnMlppODVPVGt5TWpBeU1ESTNNRE00TDFOU1QwSkZVMHhQUTB0WVdGOU1WbEpmUlU1VVh6bExYek13TUhnek1EQXVhbkJufGM4M2VlM2M5ZmY5YWEwMjMxMDEyYjk0ODlkYzI5M2QzOWJmZmYzZDdhNDhkMjNkMmJlMzlmNTllZjgzNjY3ZWI
https://www.bdiexpress.com/medias/SROBESLOCKXX-LVR-ENT-9K-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMDB8aW1hZ2UvanBlZ3xhRFl5TDJnMlppODVPVGt5TWpBeU1ESTNNRE00TDFOU1QwSkZVMHhQUTB0WVdGOU1WbEpmUlU1VVh6bExYek13TUhnek1EQXVhbkJufGM4M2VlM2M5ZmY5YWEwMjMxMDEyYjk0ODlkYzI5M2QzOWJmZmYzZDdhNDhkMjNkMmJlMzlmNTllZjgzNjY3ZWI
STANLEY
STANLEY
93K7AB15DS3626
STANLEY STANLEY
Description
93K7AB15DS3626 ENTRY LEVER LOCK
Lock Set; Mechanical; 2-3/4" Backset Size; 7 Pin; Lever Handle; Cylindrical; Entrance; Single Cylinder; Key Operated; Satin Chrome Finish; Grade 1; Contour Angle Return; 3-1/2" Convex Rose; 4-7/8" ANSI Strike Package
Part #
93K7AB15DS3626
BDI #
21457910
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fasteners/93K7AB15DS3626/p/21457910
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
S00266
Noun
Lock Set
Product Detail
Lock Set
Product Specification
Mechanical; 2-3/4" Backset Size; 7 Pin; Lever Handle; Cylindrical; Entrance; Single Cylinder; Key Operated; Satin Chrome Finish; Grade 1; Contour Angle Return; 3-1/2" Convex Rose; 4-7/8" ANSI Strike Package
Long Description
Lock Set; Mechanical; 2-3/4" Backset Size; 7 Pin; Lever Handle; Cylindrical; Entrance; Single Cylinder; Key Operated; Satin Chrome Finish; Grade 1; Contour Angle Return; 3-1/2" Convex Rose; 4-7/8" ANSI Strike Package

