https://www.bdiexpress.com/medias/INDXXXXXXXXX-25081515-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMyMDl8aW1hZ2UvanBlZ3xhRFJqTDJnelpTOHhNREEzTmpRM05qWXpOekl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RFMU1UVmZNekF3V0RNd01DNXFjR2N8Y2Q2N2ZkMjg0MTUwYWVkMjEzYjhlMDkyZmRjNTA0MWFjYTgwMGQ5MzVhOWVhMzMzYjYxODM4ZjVmNGVmNGE1OQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25081515-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMyMDl8aW1hZ2UvanBlZ3xhRFJqTDJnelpTOHhNREEzTmpRM05qWXpOekl4TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RFMU1UVmZNekF3V0RNd01DNXFjR2N8Y2Q2N2ZkMjg0MTUwYWVkMjEzYjhlMDkyZmRjNTA0MWFjYTgwMGQ5MzVhOWVhMzMzYjYxODM4ZjVmNGVmNGE1OQ
MITSUBISHI
MITSUBISHI
APMT1135PDER-M2 F7030
MITSUBISHI MITSUBISHI
Description
APMT1135PDER-M2 F7030 ; CARBIDE F/ROTATING TOOL
Insert; 0.433" Length; 1/4" Width; 0.138" Thickness; Carbide Material
Part #
APMT1135PDER-M2 F7030
BDI #
25081515
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fasteners/APMT1135PDER-M2-F7030/p/25081515
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
G00140
Noun
Insert
Product Detail
Insert
Product Specification
0.433" Length; 1/4" Width; 0.138" Thickness; Carbide Material
Long Description
Insert; 0.433" Length; 1/4" Width; 0.138" Thickness; Carbide Material

