K-COUPLING
K-COUPLING
CBTM5065-3.5 SAE 660
K-COUPLING K-COUPLING
Description
CBTM5065-3.5 SAE 660 BRONZE WASHER ; 50MM X 65MM X 3.5MM
Washer; 50MM Inside Diameter; 65MM Outside Diameter; 3.5MM Width; Bronze Material; SAE 660 Grade
Part #
CBTM5065-3.5 SAE 660
BDI #
25126086
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fasteners/CBTM5065-3-5-SAE-660/p/25126086
Your Price
Request A Price
BDIExpress
|
|||
| BDI- US | 9 |
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F00240
Noun
Washer
Product Detail
Washer
Product Specification
50MM Inside Diameter; 65MM Outside Diameter; 3.5MM Width; Bronze Material; SAE 660 Grade
Long Description
Washer; 50MM Inside Diameter; 65MM Outside Diameter; 3.5MM Width; Bronze Material; SAE 660 Grade
