PCI
PCI
JNLW-1.750-12
PCI PCI
Description
JNLW-1.750-12 JAM NUT AND LOCK WSHR SET ; 1-3/4 - 12 UNF
Jam Nut and Lock Washer; Hex; 1-3/4-12 UNF; 2-3/4" Size; Steel Material
Part #
JNLW-1.750-12
BDI #
22971736
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fasteners/JNLW-1-750-12/p/22971736
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.535
EAN
0841946122094
Product Group - BDI
B04120
Noun
Jam Nut and Lock Washer
Weight / LBS
1.18
Product Detail
Jam Nut and Lock Washer
Product Specification
Jam Nut and Lock Washer; Hex; 1-3/4-12 UNF; 2-3/4" Size; Steel Material
Long Description
Jam Nut and Lock Washer; Hex; 1-3/4-12 UNF; 2-3/4" Size; Steel Material

