https://www.bdiexpress.com/medias/INDXXXXXXXXX-20104036-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY3NXxpbWFnZS9qcGVnfGFHWmhMMmcxWVM4eE1EYzJPREl4TmpZeU1UQTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1qQXhNRFF3TXpaZk16QXdlRE13TUM1cWNHY3wxMjRjMWQyZjdlMjhlMDRiMzgzMWFmYjRlODYyMTAyNGJlY2FjMGQzMmE1ODdiZGVjNWFjYzVlZmU3NDRhYTQw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-20104036-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY3NXxpbWFnZS9qcGVnfGFHWmhMMmcxWVM4eE1EYzJPREl4TmpZeU1UQTROaTlKVGtSWVdGaFlXRmhZV0ZoZk1qQXhNRFF3TXpaZk16QXdlRE13TUM1cWNHY3wxMjRjMWQyZjdlMjhlMDRiMzgzMWFmYjRlODYyMTAyNGJlY2FjMGQzMmE1ODdiZGVjNWFjYzVlZmU3NDRhYTQw
NORD-LOCK
NORD-LOCK
NORD-LOCK R88132
NORD-LOCK NORD-LOCK
Description
NORD-LOCK NORD-LOCK R88132
Vibration Proof Washer; 19.5MM X 29MM X 3.4MM
Part #
NORD-LOCK R88132
BDI #
20104036
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fasteners/NORD-LOCK-R88132/p/20104036
Your Price
Request A Price
BDIExpress
|
|||
| BDI- SK | 20 |
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
F00240
Noun
Washer
Product Detail
Washer
Product Specification
Vibration Proof Washer; 19.5MM X 29MM X 3.4MM
Long Description
Vibration Proof Washer; 19.5MM X 29MM X 3.4MM
