https://www.bdiexpress.com/medias/INDXXXXXXXXX-25184685-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1OTZ8aW1hZ2UvanBlZ3xhR1ExTDJobU5DOHhNREk1TnpFeE5EYzROemczTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RRMk9EVmZNekF3ZURNd01DNXFjR2N8ZmYxNWFiMDIwOWQzYzFhMmQzMzU3OGFlMzNkMTA5YTJlNjQxNDE4Yzc1YzQ3NGJlNzM0YWQ4ZmU5MDhlYzk0MA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25184685-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1OTZ8aW1hZ2UvanBlZ3xhR1ExTDJobU5DOHhNREk1TnpFeE5EYzROemczTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RRMk9EVmZNekF3ZURNd01DNXFjR2N8ZmYxNWFiMDIwOWQzYzFhMmQzMzU3OGFlMzNkMTA5YTJlNjQxNDE4Yzc1YzQ3NGJlNzM0YWQ4ZmU5MDhlYzk0MA
CHINA DOMESTIC
CHINA DOMESTIC
RB-82431(0.016500)
CHINA DOMESTIC CHINA DOMESTIC
Description
BIRD PRECISION RB-82431(0.016500) ; 自动化产品/堵头
Threading Insert; M3 X 0.5 Thread Size; 0.12" Length; Brass; Ruby Straight Hole Orifice
Part #
BIRD PRECISION RB-82431(0.016500)
BDI #
25184685
Details
20.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/en/Categories/Fasteners/RB-82431(0-016500)/p/25184685
Your Price
¥20.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
Product Group - BDI
F02172
Noun
Insert
Keyword String
Threading
Product Detail
Threading Insert
Product Specification
M3 X 0.5 Thread Size; 0.12" Length; Brass; Ruby Straight Hole Orifice
Long Description
Threading Insert; M3 X 0.5 Thread Size; 0.12" Length; Brass; Ruby Straight Hole Orifice

