Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RK-VFB https://www.bdiexpress.com/medias/MFRDWYXXXXXX-RKA-1-L-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIxOHxpbWFnZS9qcGVnfGFETm1MMmd5TUM4eE1UQTFOVEUxTlRZME1qTTVPQzlOUmxKRVYxbFlXRmhZV0ZoZlVrdEJYekZmVEY4ek1EQjRNekF3TG1wd1p3fGFmMjFjOGUyMTFmZmVjYzBiMDQ4MGYwMzNmMGY5MGE0MWYwMDNjMzhhYzVmYjg0Y2EyMTRmNjczM2VmZjMyNTg
27848303 Fasteners 

DWYER INSTRUMENTS DWYER INSTRUMENTS

RK-VFB

Description

RK-VFB REGULATOR KIT

Regulator Kit; Materials Brass | Aluminum | Polyamide reinforced NBR; Process Connection Size 1/4 In FNPT; Product Compatibility VFB ; Height 4.3"; Width 4.5"; Length 6.4"

Part #

RK-VFB

BDI #
27848303

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total:

Category
Brand
Manufacturer Name
DWYER OMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.681
Product Group - BDI
F00234
Noun
Kit
Keyword String
Regulator
Weight / LBS
1.5
Product Detail
Regulator Kit
Product Specification
Materials Brass | Aluminum | Polyamide reinforced NBR; Process Connection Size 1/4 In FNPT; Product Compatibility VFB ; Height 4.3"; Width 4.5"; Length 6.4"
Long Description
Regulator Kit; Materials Brass | Aluminum | Polyamide reinforced NBR; Process Connection Size 1/4 In FNPT; Product Compatibility VFB ; Height 4.3"; Width 4.5"; Length 6.4"