https://www.bdiexpress.com/medias/INDXXXXXXXXX-21532708-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0MXxpbWFnZS9qcGVnfGFEazNMMmc1TXk4eE1EYzJPRGswTnpRM09EVTFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTFNekkzTURoZk16QXdlRE13TUM1cWNHY3w3ZDAzZGRhMzBmMGM0YmVkMjU3M2IxNzQzMmFiNDIyYjhkMTJkMDg0YmIwMTQ3Njk5YjU2NjA4NTI3YjU2NDgw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21532708-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA0MXxpbWFnZS9qcGVnfGFEazNMMmc1TXk4eE1EYzJPRGswTnpRM09EVTFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTFNekkzTURoZk16QXdlRE13TUM1cWNHY3w3ZDAzZGRhMzBmMGM0YmVkMjU3M2IxNzQzMmFiNDIyYjhkMTJkMDg0YmIwMTQ3Njk5YjU2NjA4NTI3YjU2NDgw
EBC
EBC
W-19
EBC EBC
Description
EBC W19 ; 紧固件/垫圈
Lock Washer; 3.8" ID X 5.219" OD X 4.563" Face Dia; Steel
Part #
EBC W19
BDI #
21532725
Details
Request A Price
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fasteners/W-19/p/21532725
Your Price
Request A Price
BDIExpress
|
|||
| BDI- MX | 5 |
| BDI- US | 5 |
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B02222
Noun
Washer
Keyword String
Lock
Product Detail
Lock Washer
Product Specification
Lock Washer; 3.8" ID X 5.219" OD X 4.563" Face Dia; Steel
Long Description
Lock Washer; 3.8" ID X 5.219" OD X 4.563" Face Dia; Steel
