Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WS50706 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25170191-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MzN8aW1hZ2UvanBlZ3xhREk0TDJnNFl5OHhNREk1TlRVeE9EazROakkzTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpBeE9URmZNekF3ZURNd01DNXFjR2N8MzM2MzVjMTE3YTgxYjkwYjcwZTI2MTQ1ODVlMWVhMjlhZTE0MWY5Njk1YTI3NDI1YzBiOTBkZTIxYzQ5ZGJlYg
25170191 Fasteners 

IKO IKO

WS50706

Description

IKO WS50706

Thrust Washer; 50MM Bore; 70MM Nominal Outside Diameter; 40MM Length Thru Bore; Steel Material

Part #

WS50706

BDI #
25170191

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total:

Category
Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B04144
Noun
Washer
Keyword String
Thrust
Product Detail
Thrust Washer
Product Specification
50MM Bore; 70MM Nominal Outside Diameter; 40MM Length Thru Bore; Steel Material
Long Description
Thrust Washer; 50MM Bore; 70MM Nominal Outside Diameter; 40MM Length Thru Bore; Steel Material