LANTECH
LANTECH
037975A
LANTECH LANTECH
Description
037975A AIR CYLINDER ; 25MM BORE 225MM STROKE
Pneumatic Cylinder; 25MM Bore; 225MM Stroke
Part #
037975A
BDI #
27371010
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fluid-Power/037975A/p/27371010
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
A03142
Noun
Cylinder
Keyword String
Pneumatic
Product Detail
Pneumatic Cylinder
Product Specification
25MM Bore; 225MM Stroke
Long Description
Pneumatic Cylinder; 25MM Bore; 225MM Stroke
