Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

0867 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25163822-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDJ8aW1hZ2UvanBlZ3xhR015TDJnd1ppOHhNREk1TlRBeE5EUXlORFl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpNNE1qSmZNekF3ZURNd01DNXFjR2N8Mzg1MmIwYWY5ODRjMDI0NzIxMmM3MzAzZTFiZWVjYmY2MTQzMjgxY2U2NTc2ZjcxM2U3ZjQ0ZDYyNmFhMTVlZQ
25163822 Fluid Power 

BODINE BODINE

0867

Description

0867 SPEED CONTROLLER ; UNFILTERED SCR DC BASIC 1/5HP

Speed Controller; 1/5HP Rating; 115VAC at 50/60 HZ Input Voltage; 0 to 90VDC Output Voltage; 4.2A Peak Output Current; Unfiltered SCR DC Basic

Part #

0867

BDI #
25163822

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
BODINE
Minimum Buy Quantity
N/A
UNSPSC
26111544
Weight / Kilogram
0
Product Group - BDI
E00130
Harmonized Tariff Code
8483.90.80.10
Noun
Controller
Keyword String
Speed
Manufacturer URL
https://www.bodine-electric.com
Weight / LBS
2
Product Detail
Speed Controller
Product Specification
1/5HP Rating; 115VAC at 50/60 HZ Input Voltage; 0 to 90VDC Output Voltage; 4.2A Peak Output Current; Unfiltered SCR DC Basic
Long Description
Speed Controller; 1/5HP Rating; 115VAC at 50/60 HZ Input Voltage; 0 to 90VDC Output Voltage; 4.2A Peak Output Current; Unfiltered SCR DC Basic