https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122097-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA2MTV8aW1hZ2UvanBlZ3xhR1ZsTDJnM1pTOHhNREUwTVRjeU1qSTBOekU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJd09UZGZNekF3V0RNd01DNXFjR2N8ZjJkNDcyM2E3YjI1ZjJmMGZkNTNmMThkNDMwNjVkYTE1MmNlYjEzOGE3MDYwNGQ2ZmEyODg3OWYwYWVhNzk5NQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122097-300X300.jpg?context=bWFzdGVyfHJvb3R8MjA2MTV8aW1hZ2UvanBlZ3xhR1ZsTDJnM1pTOHhNREUwTVRjeU1qSTBOekU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJd09UZGZNekF3V0RNd01DNXFjR2N8ZjJkNDcyM2E3YjI1ZjJmMGZkNTNmMThkNDMwNjVkYTE1MmNlYjEzOGE3MDYwNGQ2ZmEyODg3OWYwYWVhNzk5NQ
SILVENT
SILVENT
2120 L nozzle #21200169136
SILVENT SILVENT
Description
2120 L NOZZLE #21200169136 AIR NOZZLE ; 1/4" FML THREAD
Air Nozzle; 1/4" Female Thread; Zinc Material; 70 Degree C Maximum Temperature
Part #
2120 L nozzle #21200169136
BDI #
25122097
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/en/Categories/Fluid-Power/2120-L-nozzle-%2321200169136/p/25122097
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
Product Group - BDI
F02234
Noun
Nozzle
Keyword String
Air
Product Detail
Air Nozzle
Product Specification
1/4" Female Thread; Zinc Material; 70 Degree C Maximum Temperature
Long Description
Air Nozzle; 1/4" Female Thread; Zinc Material; 70 Degree C Maximum Temperature

