https://www.bdiexpress.com/medias/INDXXXXXXXXX-25148783-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjJ8aW1hZ2UvanBlZ3xhREJoTDJnMk15OHhNREUwTWpFek56WTNPVGt3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRnM09ETmZNekF3V0RNd01DNXFjR2N8MjZkYTYzYTA5NTllMjJiYTU2MTllNmQwMDNmY2IxMTc4Yjg1ODExMjM2OWEwYTE3ZWExNGQ4MTBjMWYyMDc1ZQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25148783-300X300.jpg?context=bWFzdGVyfHJvb3R8MTcyMjJ8aW1hZ2UvanBlZ3xhREJoTDJnMk15OHhNREUwTWpFek56WTNPVGt3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRnM09ETmZNekF3V0RNd01DNXFjR2N8MjZkYTYzYTA5NTllMjJiYTU2MTllNmQwMDNmY2IxMTc4Yjg1ODExMjM2OWEwYTE3ZWExNGQ4MTBjMWYyMDc1ZQ
25148783
Fluid Power
VICKERS
VICKERS
6764776
VICKERS VICKERS
Description
6764776 POWER UNIT ; PSSPA1010V007XX725XXXXXXD2FXFXM
Hydraulic Power Unit; 3HP Power; 230/460VAC at 50/60HZ Voltage; 3 Phase; 1470PSI Maximum Pressure; 3GPM Flow; Steel Tank Material
Part #
6764776
BDI #
25148783
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/6764776/p/25148783
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121004
Weight / Kilogram
0
Product Group - BDI
E00234
Harmonized Tariff Code
8504.40.95.40
Noun
Unit
Keyword String
Hydraulic Power
Manufacturer URL
https://www.eaton.com
Product Detail
Hydraulic Power Unit
Product Specification
3HP Power; 230/460VAC at 50/60HZ Voltage; 3 Phase; 1470PSI Maximum Pressure; 3GPM Flow; Steel Tank Material
Long Description
Hydraulic Power Unit; 3HP Power; 230/460VAC at 50/60HZ Voltage; 3 Phase; 1470PSI Maximum Pressure; 3GPM Flow; Steel Tank Material

